T1-2215G

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T1-2215G Iboco Wire Duct, T1 Series, Wire Duct, 2-1/4in.x1-1/2in., Gray, Wide
MFG Item Number
T1-2215G

T1-2215G Iboco Wire Duct, T1 Series, Wire Duct, 2-1/4in.x1-1/2in., Gray, Wide

MFG Item Number
T1-2215G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, T1 Series
Item #
T1-2215G
Wire Duct, 2-1/4in.x1-1/2in., Gray, Wide

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-2215G
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 2-1/4in.x1-1/2in., Gray, Wide Slot, Includes Cover, 60x40mm Actual
Style Slotted, Standard
Height 1.57 "
Width 2.36 "
Length 78.74 "
Slot Width 0.31 "
Color Gray
Cover Included Yes
Nominal Height 1.5 "
Nominal Width 2.25 "
Approvals CE, CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
T1E-2215G
T1E-2215G
Iboco Wire Duct, T1E Series