T1-2215W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-2215W Iboco Wire Duct, T1 Series, Wire Duct, 2-1/4in.x1-1/2in., White,

MFG Item Number
T1-2215W

T1-2215W Iboco Wire Duct, T1 Series, Wire Duct, 2-1/4in.x1-1/2in., White,

MFG Item Number
T1-2215W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, T1 Series
Item #
T1-2215W
Wire Duct, 2-1/4in.x1-1/2in., White,

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-2215W
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 2-1/4in.x1-1/2in., White, Wide Slot, Includes Cover, 60x40mm Actual
Style Slotted, Standard
Height 1.57 "
Width 2.36 "
Length 78.74 "
Slot Width 0.31 "
Color White
Cover Included Yes
Nominal Height 1.5 "
Nominal Width 2.25 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
T1E-2215W
T1E-2215W
Iboco Wire Duct, T1E Series