T1-3040B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-3040B Iboco Wire Duct, T1 Series, Wire Duct, 3in.x4in., Blue, Wide Slot,.

MFG Item Number
T1-3040B

T1-3040B Iboco Wire Duct, T1 Series, Wire Duct, 3in.x4in., Blue, Wide Slot,.

MFG Item Number
T1-3040B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Wire Duct, T1 Series
Item #
T1-3040B
Wire Duct, 3in.x4in., Blue, Wide Slot,.

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-3040B
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 3in.x4in., Blue, Wide Slot,. Includes Cover, 80x100mm Actual
Style Slotted, Standard
Height 3.94 "
Width 3.15 "
Length 78.74 "
Slot Width 0.31 "
Color Blue
Cover Included Yes
Nominal Height 4 "
Nominal Width 3 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs