T1-4015G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-4015G

Iboco Wire Duct, T1 Series

T1-4015G

Iboco Wire Duct, T1 Series
Wire Duct, 4in.x1-1/2in., Gray, Wide
MFG Item Number
T1-4015G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 48

Description

Wire Duct, T1 Series
Item #
T1-4015G
Wire Duct, 4in.x1-1/2in., Gray, Wide

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-4015G
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 4in.x1-1/2in., Gray, Wide Slot, Includes Cover, 100x40mm Actual, 00165
Style Slotted, Standard
Height 1.57 "
Width 3.94 "
Length 78.74 "
Slot Width 0.31 "
Color Gray
Cover Included Yes
Nominal Height 1.5 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 2.85 lbs
Gross Weight 2.85 lbs
Alternatives
T1E-4015G
T1E-4015G
Iboco Wire Duct, T1E Series