T1-4030G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1-4030G Iboco Wire Duct, T1 Series, Wire Duct, 4in.x3in., Gray, Wide Slot,

MFG Item Number
T1-4030G

T1-4030G Iboco Wire Duct, T1 Series, Wire Duct, 4in.x3in., Gray, Wide Slot,

MFG Item Number
T1-4030G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 48

Description

Wire Duct, T1 Series
Item #
T1-4030G
Wire Duct, 4in.x3in., Gray, Wide Slot,

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-4030G
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 4in.x3in., Gray, Wide Slot, Includes Cover, 100x80mm Actual
Style Slotted, Standard
Height 3.15 "
Width 3.94 "
Length 78.74 "
Slot Width 0.31 "
Color Gray
Cover Included Yes
Nominal Height 3 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.625 lbs