T1-4040K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T1-4040K Iboco Wire Duct, T1 Series, Wire Duct, 4in.x4in., Black, Wide Slot,
MFG Item Number
T1-4040K

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

T1-4040K Iboco Wire Duct, T1 Series, Wire Duct, 4in.x4in., Black, Wide Slot,

MFG Item Number
T1-4040K
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire Duct, T1 Series
Item #
T1-4040K
Wire Duct, 4in.x4in., Black, Wide Slot,

T1 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1-4040K
Manufacturer Iboco
Product Series T1
Family Series Iboco Wire Duct, T1 Series
Description Wire Duct, 4in.x4in., Black, Wide Slot, Includes Cover, 100x100mm Actual
Style Slotted, Standard
Height 3.94 "
Width 3.94 "
Length 78.74 "
Slot Width 0.31 "
Color Black
Cover Included Yes
Nominal Height 4 "
Nominal Width 4 "
Approvals CE, CSA, UL
Net Weight 3.55 lbs
Gross Weight 3.55 lbs