T100
Appleton Conduit Outlet Bodies, Spec 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T100

Appleton Conduit Outlet Bodies, Spec 5 Series

T100

Appleton Conduit Outlet Bodies, Spec 5 Series
1 IN IRON COND BODY TYPE T
MFG Item Number
T100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, Spec 5 Series
Item #
T100
1 IN IRON COND BODY TYPE T

Spec 5 Series Information

Specifications

Specifications
Manufacturer Part Number T100
Manufacturer Appleton
Product Series Spec 5
Family Series Appleton Conduit Outlet Bodies, Spec 5 Series
Description 1 IN IRON COND BODY TYPE T
Style Threaded Iron
Shape T
Number of Hubs 3
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Iron
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.73 lbs
Gross Weight 1.73 lbs