T100-S/J72ERK
Temprel Inc Thermocouples, T100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T100-S/J72ERK

Temprel Inc Thermocouples, T100 Series

T100-S/J72ERK

Temprel Inc Thermocouples, T100 Series
T-Couple E Type Molded on
Item Number
T100-S/J72ERK
MFG Item Number
T100S/J72ERK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, T100 Series
Item #
T100-S/J72ERK
T-Couple E Type Molded on

T100 Series Information

  • Heavy‑duty mechanical time switches for high load application
  • Have the highest motor load ratings in the industry
  • Up to 12 on/off operations per day
  • Equipped with on/off trippers
  • Available in either plastic or metal indoor/outdoor enclosure

Specifications

Specifications
Manufacturer Part Number T100S/J72ERK
Manufacturer Temprel Inc
Product Series T100
Family Series Temprel Inc Thermocouples, T100 Series
Description T-Couple E Type Molded on Standard-Plug Extension Harness
Calibration Type E
Single/Dual Element Single
Connection Type Molded-On Standard Jack, Molded-On Standard Plug
Insulation Material Polyimide
Length 72 "
Maximum Temperature 600 °F
Comments Shrink Tubing, Stainless Steel Overbraid on Wire
Net Weight 0 lbs
Gross Weight 0 lbs