Series Information
| Manufacturer Part Number | T1000 |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | SMT Series Open Style Aluminum Wound Transformer, 1000 VA, Primary Voltage 240 x 480, Secondary Voltage 120, 60 Hz, Primary Voltage 230 x 460 , Secondary Voltage 115, 50/60 Hz: Primary Voltage 220 x 440, Secondary Voltage 110z, 50/60 Hz |
| Type | Control |
| VA Rating | 1,000 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V |
| Enclosed | No |
| Approvals | CSA, UL |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |