T10000R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T10000R Intermatic Load Centers, Outdoor Enclosure Only + 10.5 X 12
MFG Item Number
T10000R

T10000R Intermatic Load Centers, Outdoor Enclosure Only + 10.5 X 12

MFG Item Number
T10000R
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T10000R
Outdoor Enclosure Only + 10.5 X 12

Series Information

Specifications

Specifications
Manufacturer Part Number T10000R
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Outdoor Enclosure Only + 10.5 X 12 X 4.5 In.
Current Rating 30 A
Enclosure Outdoor
Approvals cCSAus
Net Weight 9.351 lbs
Gross Weight 9.351 lbs