T10004R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T10004R Intermatic Load Centers, One T104M in 10.5 X 12 X 4.5 In.
MFG Item Number
T10004R

T10004R Intermatic Load Centers, One T104M in 10.5 X 12 X 4.5 In.

MFG Item Number
T10004R
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T10004R
One T104M in 10.5 X 12 X 4.5 In.

Series Information

Specifications

Specifications
Manufacturer Part Number T10004R
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description One T104M in 10.5 X 12 X 4.5 In. Outdoor Enclosure
Voltage 240 VAC
Current Rating 30 A
Enclosure Outdoor
Approvals cCSAus
Net Weight 10.005 lbs
Gross Weight 10.501 lbs