T10004RT1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T10004RT1 Intermatic Load Centers, Control Center - T104M, 100 Watt
MFG Item Number
T10004RT1

T10004RT1 Intermatic Load Centers, Control Center - T104M, 100 Watt

MFG Item Number
T10004RT1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T10004RT1
Control Center - T104M, 100 Watt

Series Information

Specifications

Specifications
Manufacturer Part Number T10004RT1
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Control Center - T104M, 100 Watt Transformer
Voltage 240 VAC
Current Rating 168 A
Enclosure Indoor, Outdoor
Approvals cCSAus, UL
Net Weight 16.651 lbs
Gross Weight 16.651 lbs