T10004RT3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T10004RT3 Intermatic Load Centers, Control Center - T104M, 300 Watt
MFG Item Number
T10004RT3

T10004RT3 Intermatic Load Centers, Control Center - T104M, 300 Watt

MFG Item Number
T10004RT3
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T10004RT3
Control Center - T104M, 300 Watt

Series Information

Specifications

Specifications
Manufacturer Part Number T10004RT3
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Control Center - T104M, 300 Watt Transformer
Voltage 240 VAC
Current Rating 168 A
Enclosure Indoor, Outdoor
Approvals cCSAus, UL
Net Weight 20.051 lbs
Gross Weight 20.051 lbs