T100X000VQC-BK
Panduit Labels, P1 Continuous Tape Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T100X000VQC-BK

Panduit Labels, P1 Continuous Tape Cassettes Series

T100X000VQC-BK

Panduit Labels, P1 Continuous Tape Cassettes Series
P1 T100X000VQC-BK Continuous Tape Casse
MFG Item Number
T100X000VQC-BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Continuous Tape Cassettes Series
Item #
T100X000VQC-BK
P1 T100X000VQC-BK Continuous Tape Casse

P1 Continuous Tape Cassettes Series Information

  • Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy
  • Print terminal block labels ranging in size from 0.19" to 0.38"

Specifications

Specifications
Manufacturer Part Number T100X000VQC-BK
Manufacturer Panduit
Product Series P1 Continuous Tape Cassettes
Family Series Panduit Labels, P1 Continuous Tape Cassettes Series
Description Black on blue, vinyl tape. Width: 1.00.
Application General & Industrial
Label Height 1 "
Label Width 300 "
Material Type Vinyl
Text Color Black
Background Color Blue
Recommended Printer(s) PanTher LS8E/LS8EQ
Net Weight 0.235 lbs
Gross Weight 0.235 lbs