Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T100X000YKM-BK Panduit Labels, PXE T100X000YKM-BK MP Printer Cont Tape
MFG Item Number
T100X000YKM-BK
T100X000YKM-BK Panduit Labels, PXE T100X000YKM-BK MP Printer Cont Tape
MFG Item Number
T100X000YKM-BK
This item cannot be canceled or returned
Description
PXE T100X000YKM-BK MP Printer Cont Tape
Specifications
Specifications
Manufacturer Part Number
T100X000YKM-BK
Manufacturer
Panduit
Family Series
Panduit Labels
Description
The T100X000YKM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For
Material Type
Vinyl
Text Color
Black
Background Color
Clear
Label Width
0.95 "
Net Weight
1.0296 lbs
Gross Weight
1.0296 lbs
T100X000YKM-BK
Panduit Labels