T10101R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T10101R Intermatic Load Centers, Two T101M in 10.5 X 12 X 4.5 In.

MFG Item Number
T10101R

T10101R Intermatic Load Centers, Two T101M in 10.5 X 12 X 4.5 In.

MFG Item Number
T10101R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T10101R
Two T101M in 10.5 X 12 X 4.5 In.

Series Information

Specifications

Specifications
Manufacturer Part Number T10101R
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description Two T101M in 10.5 X 12 X 4.5 In. Outdoor Enclosure
Voltage 120 VAC
Current Rating 30 A
Enclosure Outdoor
Approvals cCSAus
Comments Wall Mount, GFCI
Net Weight 10.2 lbs
Gross Weight 10.2 lbs