Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T101P201 Intermatic Relays, T100 Series, NEMA 3R - Beige Plastic Case - 125
T101P201 Intermatic Relays, T100 Series, NEMA 3R - Beige Plastic Case - 125
This item cannot be canceled or returned
Description
NEMA 3R - Beige Plastic Case - 125
- Heavy‑duty mechanical time switches for high load application
- Have the highest motor load ratings in the industry
- Up to 12 on/off operations per day
- Equipped with on/off trippers
- Available in either plastic or metal indoor/outdoor enclosure
Specifications
Specifications
| Manufacturer Part Number |
T101P201 |
| Manufacturer |
Intermatic |
| Product Series |
T100 |
| Family Series |
Intermatic Relays, T100 Series |
| Description |
NEMA 3R - Beige Plastic Case - 125 V SPST 2/SPDT Heater Cutoff Switch |
| Operation |
Off Delay, On Delay |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
1-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Contact Rating |
40 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA |
| Net Weight |
2.5418 lbs |
| Gross Weight |
2.54 lbs |
T101P201
Intermatic Relays, T100 Series