T101PCD82

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T101PCD82 Intermatic Relays, T100 Series, Mechanical Time Switch, 125VAC,
MFG Item Number
T101PCD82

T101PCD82 Intermatic Relays, T100 Series, Mechanical Time Switch, 125VAC,

MFG Item Number
T101PCD82
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T100 Series
Item #
T101PCD82
Mechanical Time Switch, 125VAC,

T100 Series Information

  • Heavy‑duty mechanical time switches for high load application
  • Have the highest motor load ratings in the industry
  • Up to 12 on/off operations per day
  • Equipped with on/off trippers
  • Available in either plastic or metal indoor/outdoor enclosure

Videos

Specifications

Specifications
Manufacturer Part Number T101PCD82
Manufacturer Intermatic
Product Series T100
Family Series Intermatic Relays, T100 Series
Description Mechanical Time Switch, 125VAC, NEMA 3R Plastic Enclosure w/Window, SPST Out, 40A/2HP Max Load
Operation Off Delay, On Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 1-24 Hrs
Max Time 24 Hrs
Nominal Coil Voltage 120 VAC
AC Voltage 125 VAC
Contact Rating 40 A
Termination Screw Terminals
NEMA Rating NEMA 3R
Approvals CSA
Net Weight 2.3668 lbs
Gross Weight 2.37 lbs
Alternatives
T101R
T101R
Intermatic Relays, T100 Series
T101P
T101P
Intermatic Relays, T100 Series