Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, T100 Series
T101R201
Intermatic Relays, T100 Series
Mechanical Time Switch, 125VAC, SPST
This item cannot be canceled or returned
Description
Mechanical Time Switch, 125VAC, SPST
- Heavy‑duty mechanical time switches for high load application
- Have the highest motor load ratings in the industry
- Up to 12 on/off operations per day
- Equipped with on/off trippers
- Available in either plastic or metal indoor/outdoor enclosure
Specifications
Specifications
| Manufacturer Part Number |
T101R201 |
| Manufacturer |
Intermatic |
| Product Series |
T100 |
| Family Series |
Intermatic Relays, T100 Series |
| Description |
Mechanical Time Switch, 125VAC, SPST Out, NEMA 3R Steel, 40A/2HP Max, w/SPDT Heater Cut-off Switch |
| Operation |
Off Delay, On Delay |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
1-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Contact Rating |
40 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA |
| Net Weight |
3.19 lbs |
| Gross Weight |
3.71 lbs |
T101R201
Intermatic Relays, T100 Series