Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, T100 Series
T101R3
Intermatic Relays, T100 Series
Mechanical Time Switch, 125VAC,
This item cannot be canceled or returned
Description
Mechanical Time Switch, 125VAC,
- Heavy‑duty mechanical time switches for high load application
- Have the highest motor load ratings in the industry
- Up to 12 on/off operations per day
- Equipped with on/off trippers
- Available in either plastic or metal indoor/outdoor enclosure
Specifications
Specifications
| Manufacturer Part Number |
T101R3 |
| Manufacturer |
Intermatic |
| Product Series |
T100 |
| Family Series |
Intermatic Relays, T100 Series |
| Description |
Mechanical Time Switch, 125VAC, NEMA 3R Steel Enclosed, SPST Out, 40A/2HP Max Load, Beige Case |
| Operation |
Off Delay, On Delay |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
1-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Contact Rating |
40 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA |
| Net Weight |
3.5418 lbs |
| Gross Weight |
3.54 lbs |
T101R3
Intermatic Relays, T100 Series