T1038

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T1038 Burndy Terminals, T Series, Ring Terminal, 3/8in. Stud, 12-12AWG,

MFG Item Number
T1038

T1038 Burndy Terminals, T Series, Ring Terminal, 3/8in. Stud, 12-12AWG,

MFG Item Number
T1038
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, T Series
Item #
T1038
Ring Terminal, 3/8in. Stud, 12-12AWG,

T Series Information

  • Constructed of Pure Electrolytic Copper
  • Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Long Brazed Seam Barrel and Deep V Groove Inner Serrations
  • Provides Optimum Conductivity Reliability and Holding Power after Crimping
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance

The Type T (bulk: YAD) uninsulated terminals are constructed of pure electrolytic copper. Designed with a long brazed seam barrel, standard neck, deep V groove inner serrations and electro‑tin plated. The terminals are ideal for control wiring and other standard duty applications. The ring tongue provides a secure termination under the screw head that cannot be removed without the complete removal of the screw. Two or more terminals can easily be stacked on a common stud.

  • Wire Range is Clearly Marked on Terminal
  • Inspection Hole Provides and Easy Visual Check of Wire Insertion
  • Long Neck Terminal Permits Easy Bending and Stacking of Several Terminals on a Common Stud

Specifications

Specifications
Manufacturer Part Number T1038
Manufacturer Burndy
Product Series T
Family Series Burndy Terminals, T Series
Description Ring Terminal, 3/8in. Stud, 12-12AWG, Uninsulated, Copper, Hylug
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0003 lbs
Alternatives
44125-B20
44125-B20
Ilsco Terminals, ILSCONS Series
YAD1038
YAD1038
Burndy Terminals, YAD Series