Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T104-20 Intermatic Timers, NEMA 1 - 208-277 V DPST in.Little

MFG Item Number
T104-20

T104-20 Intermatic Timers, NEMA 1 - 208-277 V DPST in.Little

MFG Item Number
T104-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
T104-20
NEMA 1 - 208-277 V DPST in.Little

Series Information

Specifications

Specifications
Manufacturer Part Number T104-20
Manufacturer Intermatic
Family Series Intermatic Timers
Description NEMA 1 - 208-277 V DPST in.Little Grey Boxin.
Voltage 208 VAC, 277 VAC
Nominal Voltage 208 VAC, 277 VAC
Maximum Time Preset 23 Hrs
Time Format Hours
Display Type Dial
Timing Activation Dial
Output (1) DPST
Status Indicator No
Net Weight 2.8418 lbs
Gross Weight 2.84 lbs