Series Information
| Manufacturer Part Number | T104-50 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Relays |
| Description | Mechanical Time Switch, 208-277VAC, NEMA 1 Steel Enclosure, DPST Out, 40A/5HP Max Load, w/50 Set Points |
| Operation | Time Switch |
| Contacts | 2NO |
| Mounting | Wall |
| Adjustment Operator | Dial |
| Max Time | 24 Hrs |
| AC Voltage | 208-277 VAC |
| Contact Rating | 40 A |
| Termination | Screw Terminals |
| NEMA Rating | NEMA 1 |
| Approvals | CSA |
| Net Weight | 2.555 lbs |
| Gross Weight | 2.71 lbs |