Series Information
| Manufacturer Part Number | T10400 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Relays |
| Description | ON-DELAY TIMER/ 460V/ ADJUSTAB |
| Operation | On Delay |
| Contacts | SPDT |
| Mounting | Surface |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Timing Range | 6 s-10 Min |
| Max Time | 10 Min |
| Time Tolerance | 1 % |
| Coil Voltage | 460 VAC |
| Nominal Coil Voltage | 480 VAC |
| AC Voltage | 480 VAC |
| Termination | Screw Terminals |
| Approvals | UL |
| Net Weight | 0.845 lbs |
| Gross Weight | 1.17 lbs |