Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1040N Series
T1040N20TOF
Infineon SCRs, T1040N Series
SCR, TO-200AD, 2000V, 1039A
MFG Item Number
T1040N20TOF VT
This item cannot be canceled or returned
Description
SCR, TO-200AD, 2000V, 1039A
T1040N Series Information
Specifications
Specifications
| Manufacturer Part Number |
T1040N20TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T1040N |
| Family Series |
Infineon SCRs, T1040N Series |
| Description |
SCR, TO-200AD, 2000V, 1039A |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
2,000 V |
| Vrrm |
2,000 V |
| Idrm Peak (mA) |
0.16 mA |
| Irrm Peak (mA) |
0.16 mA |
| It (rms) |
2,360 A |
| It (avg) |
1,040 A |
| Itsm Amps |
21,500 A |
| Vtm (Volts) |
1.53 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
250 mA |
| Vgt (Volts) |
2.2 V |
| Mounting Force |
16-32 kN |
| Puk Size |
1.04 x 2.95 " |
| Net Weight |
1.1464 lbs |
| Gross Weight |
1.1464 lbs |
T1040N20TOF
Infineon SCRs, T1040N Series