Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T104R201 Intermatic Relays, T100 Series, Mechanical Time Switch, 208-277VAC,
T104R201 Intermatic Relays, T100 Series, Mechanical Time Switch, 208-277VAC,
This item cannot be canceled or returned
Description
Mechanical Time Switch, 208-277VAC,
- Heavy‑duty mechanical time switches for high load application
- Have the highest motor load ratings in the industry
- Up to 12 on/off operations per day
- Equipped with on/off trippers
- Available in either plastic or metal indoor/outdoor enclosure
Specifications
Specifications
| Manufacturer Part Number |
T104R201 |
| Manufacturer |
Intermatic |
| Product Series |
T100 |
| Family Series |
Intermatic Relays, T100 Series |
| Description |
Mechanical Time Switch, 208-277VAC, NEMA 3R Metal Enclosure, DPST Out, 40A/5HP Max, w/SPDT Heater Cut-Off |
| Operation |
Off Delay, On Delay |
| Contacts |
2NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
1-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
208 VAC, 240 VAC, 277 VAC |
| AC Voltage |
208-277 VAC |
| Contact Rating |
40 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA |
| Comments |
Includes Heater Protection |
| Net Weight |
3.7585 lbs |
| Gross Weight |
3.76 lbs |
T104R201
Intermatic Relays, T100 Series