T10604R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T10604R

Intermatic Load Centers

T10604R

Intermatic Load Centers
T106M + T104M in 10.5 X 12 X 4.5
MFG Item Number
T10604R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
T10604R
T106M + T104M in 10.5 X 12 X 4.5

Series Information

Specifications

Specifications
Manufacturer Part Number T10604R
Manufacturer Intermatic
Family Series Intermatic Load Centers
Description T106M + T104M in 10.5 X 12 X 4.5 In. Outdoor Enclosure
Voltage 240 VAC
Current Rating 30 A
Enclosure Outdoor
Approvals cCSAus
Comments Wall Mount, GFCI
Net Weight 11.4 lbs
Gross Weight 11.4 lbs