T106M
Intermatic Relays, T100M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T106M

Intermatic Relays, T100M Series

T106M

Intermatic Relays, T100M Series
Timing Mechanism, 208-277VAC, SPDT
MFG Item Number
T106M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, T100M Series
Item #
T106M
Timing Mechanism, 208-277VAC, SPDT

T100M Series Information

  • Heavy duty switches designed for high load operation
  • Have the highest motor load ratings in the industry
  • Equipped with on/off trippers and can be enclosure‑installed
  • Allows for 12 on/off operations per day

Specifications

Specifications
Manufacturer Part Number T106M
Manufacturer Intermatic
Product Series T100M
Family Series Intermatic Relays, T100M Series
Description Timing Mechanism, 208-277VAC, SPDT
Operation Off Delay, On Delay
Contacts 1NO
Mounting Panel
Time Range Adjustment Onboard
Timing Range 1-24 Hrs
Max Time 24 Hrs
Nominal Coil Voltage 208 VAC, 240 VAC, 277 VAC
AC Voltage 208-277 VAC
Contact Rating 40 A
Termination Screw Terminals
NEMA Rating NEMA 1
Approvals CSA
Net Weight 1.4543 lbs
Gross Weight 1.45 lbs