Series Information
| Manufacturer Part Number | T106P3 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | Mechanical Time Switch, 208-277VAC, NEMA 3R Plastic Enclosed, DPST Out, 40A/5HP Max Load, Beige Case |
| Voltage | 208-277 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC |
| Mounting | Wall Mounted |
| Maximum Time Preset | 24 Hrs |
| Time Format | Hours |
| NEMA Rating | NEMA 3R |
| Approvals | cCSAus |
| Net Weight | 2.251 lbs |
| Gross Weight | 2.25 lbs |