Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1080N Series
T1080N04TOF
Infineon SCRs, T1080N Series
SCR, TO-200AB-2, 400V, 1075A
MFG Item Number
T1080N04TOF
This item cannot be canceled or returned
Description
SCR, TO-200AB-2, 400V, 1075A
T1080N Series Information
Specifications
Specifications
| Manufacturer Part Number |
T1080N04TOF |
| Manufacturer |
Infineon |
| Product Series |
T1080N |
| Family Series |
Infineon SCRs, T1080N Series |
| Description |
SCR, TO-200AB-2, 400V, 1075A |
| Package Style |
TO-200AB-2 |
| Vdrm (Volts) |
400 V |
| Vrrm |
400 V |
| Idrm Peak (mA) |
0.08 mA |
| Irrm Peak (mA) |
0.08 mA |
| It (rms) |
2,320 A |
| It (avg) |
1,078 A |
| Itsm Amps |
16,000 A |
| Vtm (Volts) |
1.81 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
200 mA |
| Vgt (Volts) |
2 V |
| Mounting Force |
8-16 kN |
| Puk Size |
0.57 x 1.89 " |
| Net Weight |
0.2425 lbs |
| Gross Weight |
0.2425 lbs |
T1080N04TOF
Infineon SCRs, T1080N Series