Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T10P48S5016 Eaton Transformers, 50 KVA VENTD 1PH 120X240-480 115C RISE
MFG Item Number
T10P48S5016
T10P48S5016 Eaton Transformers, 50 KVA VENTD 1PH 120X240-480 115C RISE
MFG Item Number
T10P48S5016
This item cannot be canceled or returned
Description
50 KVA VENTD 1PH 120X240-480 115C RISE
Specifications
Specifications
Manufacturer Part Number
T10P48S5016
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 120 x 240V, Taps: 1 at +5/2 at -5 x 2 at +2.5/4 at -2.5, SV 480 delta, 150°C rise, 50 kVA, 16
Phase
1
Type
General Purpose
VA Rating
50,000 VA
Primary Voltage
120 V, 240 V
Secondary Voltage
480 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
T10P48S5016
Eaton Transformers