T10S400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T10S400

Littelfuse Relays, T-10 Series

T10S400

Littelfuse Relays, T-10 Series
ON DELAY TIMER/ 460V/ ADJ REST
MFG Item Number
T10S400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, T-10 Series
Item #
T10S400
ON DELAY TIMER/ 460V/ ADJ REST

T-10 Series Information

  • Switches Up to 600V
  • Solid State Design
  • Surface Mount with DIN Rail Mountability
  • More Reliable Than Pneumatics
The T‑10 On‑Delay Timer is a solid‑state electronic device that provides accurate and reliable timing for control circuits up to 600 VAC. The T‑10 features a user selectable time delay from 6 seconds to 10 minutes, and SPDT output contacts. When power is applied to the T‑10, it immediately begins its timing cycle. During this time, the indicator LED alternates between red and green, and the output contacts remain inactive. When the timing cycle is complete, the indicator LED turns solid green, and the output contacts are activated. The output contacts will remain activated until power is removed from the T‑10.

Specifications

Specifications
Manufacturer Part Number T10S400
Manufacturer Littelfuse
Product Series T-10
Family Series Littelfuse Relays, T-10 Series
Description ON DELAY TIMER/ 460V/ ADJ REST
Operation On Delay
Contacts SPDT
Mounting Surface
Status Indicator LED
Time Range Adjustment Onboard
Timing Range 0.5-12 s
Max Time 12 s
Time Tolerance 1 %
Coil Voltage 460 VAC
Nominal Coil Voltage 480 VAC
AC Voltage 480 VAC
Termination Screw Terminals
Approvals UL
Net Weight 0.845 lbs
Gross Weight 1.185 lbs