T110HF100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T110HF100

Vishay Diodes, T Series

T110HF100

Vishay Diodes, T Series
DIODE 110A 1000V T-MOD VS-T110HF100
Item Number
T110HF100
MFG Item Number
VS-T110HF100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Diodes, T Series
Item #
T110HF100
DIODE 110A 1000V T-MOD VS-T110HF100

T Series Information

  • Electrically Isolated Base Plate
  • Simplified Mechanical Designs, Rapid Assembly
  • High Surge Capability
  • 100‑1200 V
  • 40‑110 A
  • UL Approved
  • RoHS Compliant

These Series of T‑Modules use standard recovery power rectifier diodes. The semiconductors are electrically isolated from the metal base, allowing common heatsink and compact assembly to be built.

Typical applications for Vishay T Series include power supplies, battery chargers, welders, motor controls and industrial current rectification.

Specifications

Specifications
Manufacturer Part Number VS-T110HF100
Manufacturer Vishay
Product Series T
Family Series Vishay Diodes, T Series
Description DIODE 110A 1000V T-MOD VS-T110HF100
Package Type MODULE
Vrrm 1,000 V
IF (rms) Amps 173 A
IF (avg) Amps 110 A
Ifsm Amps 2,100 A
Vfm (Volts) 1.35 V
Mounting Force 11 lbf-inches
Net Weight 0.1188 lbs
Gross Weight 0.1188 lbs