T120I9K2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T120I9K2 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 11.8in. Long,

MFG Item Number
T120I9K2

T120I9K2 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 11.8in. Long,

MFG Item Number
T120I9K2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, Series
Item #
T120I9K2
Heavy Duty Cable Tie, 11.8in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number T120I9K2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Heavy Duty Cable Tie, 11.8in. Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 50/pkg
Length 11.8 "
Nominal Length 12 "
Tensile Strength (lb) 120 lbs
Type Heavy Duty
Width 0.3 "
Material Polyamide
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs