T120L0UVK2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T120L0UVK2 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 30in. Long, UL

MFG Item Number
T120L0UVK2

T120L0UVK2 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 30in. Long, UL

MFG Item Number
T120L0UVK2
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
T120L0UVK2
Heavy Duty Cable Tie, 30in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T120L0UVK2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Heavy Duty Cable Tie, 30in. Long, UL Rated, 120lb Tensile Strength, PA66UV, Black, 50/pkg
Length 30 "
Nominal Length 30 "
Tensile Strength (lb) 120 lbs
Type Heavy Duty
Width 0.3 "
Material Polyamide
Color Black
Net Weight 0.05 lbs
Gross Weight 0.05 lbs