T120R6H4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T120R6H4 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 15.2in. Long,

MFG Item Number
T120R6H4

T120R6H4 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 15.2in. Long,

MFG Item Number
T120R6H4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
T120R6H4
Heavy Duty Cable Tie, 15.2in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number T120R6H4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Heavy Duty Cable Tie, 15.2in. Long, UL Rated, 120lb Tensile Strength, PA66, Blue, 500/pkg
Length 15.2 "
Nominal Length 15 "
Tensile Strength (lb) 120 lbs
Type Heavy Duty
Width 0.3 "
Material Polyamide
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs