T120RSM0HIRK2
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T120RSM0HIRK2

HellermannTyton Cable Tie Mounts

T120RSM0HIRK2

HellermannTyton Cable Tie Mounts
Stud Mount Tie for .25in., 120lb
MFG Item Number
T120RSM0HIRK2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Tie Mounts, Series
Item #
T120RSM0HIRK2
Stud Mount Tie for .25in., 120lb

Series Information

Specifications

Specifications
Manufacturer Part Number T120RSM0HIRK2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Stud Mount Tie for .25in., 120lb Tensile, 16.0in. Long, PA66HIRHSUV, Black, 50/pkg
Mounting Screw
Color Black
Height 0.77 "
Width 0.30 "
Heat Stabilized Yes
Material Polyamide
Net Weight 0.015 lbs
Gross Weight 0.015 lbs