T120S0K2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T120S0K2 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 8.9in. Long, UL

MFG Item Number
T120S0K2

T120S0K2 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 8.9in. Long, UL

MFG Item Number
T120S0K2
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Ties, Series
Item #
T120S0K2
Heavy Duty Cable Tie, 8.9in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T120S0K2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Heavy Duty Cable Tie, 8.9in. Long, UL Rated, 120lb Tensile Strength, PA66, Black, 50/pkg
Length 8.9 "
Nominal Length 9 "
Tensile Strength (lb) 120 lbs
Type Heavy Duty
Width 0.3 "
Material Polyamide
Color Black
Net Weight 0.37 lbs
Gross Weight 0.37 lbs