Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Wireway, HS Series
T121224CH
Wiegmann Wireway, HS Series
N4/IP66 HNGCV WW TROUGH 12X12X24 CS -GRY
MFG Item Number
T121224CH
This item cannot be canceled or returned
Description
N4/IP66 HNGCV WW TROUGH 12X12X24 CS -GRY
- All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
- Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
- Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway
Specifications
Specifications
| Manufacturer Part Number |
T121224CH |
| Manufacturer |
Wiegmann |
| Product Series |
HS |
| Family Series |
Wiegmann Wireway, HS Series |
| Description |
Hinged-Cover Wire Trough 12X12X24 Carbon Steel - Gray |
| Nominal Length |
24 " |
| Nominal Height |
12 " |
| Nominal Width |
12 " |
| NEMA Rating |
NEMA 1 |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
T121224CH
Wiegmann Wireway, HS Series