Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T12M12S1516CUES Eaton Transformers, 15KVA VENTD 1PH 120-120150C CU
MFG Item Number
T12M12S1516CUES
T12M12S1516CUES Eaton Transformers, 15KVA VENTD 1PH 120-120150C CU
MFG Item Number
T12M12S1516CUES
This item cannot be canceled or returned
Description
15KVA VENTD 1PH 120-120150C CU
Specifications
Specifications
| Manufacturer Part Number |
T12M12S1516CUES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, DS-3 1-phase, PV 120V, Taps: 2 at +2.5 /4 at -2.5, SV 120V, 150°C rise, 15 kVA, 16, Copper windings, ES |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
120 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
T12M12S1516CUES
Eaton Transformers