Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T12S3A US Motors Motors, Motor, 1/2 HP, 1200 RPM, 56
MFG Item Number
T12S3A

T12S3A US Motors Motors, Motor, 1/2 HP, 1200 RPM, 56

MFG Item Number
T12S3A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
T12S3A
Motor, 1/2 HP, 1200 RPM, 56

Series Information

Specifications

Specifications
Manufacturer Part Number T12S3A
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 1/2 HP, 1200 RPM, 56
Type General Purpose
Horsepower 1/2 hp
Kilowatts 0.4 kW
Speed 1,140 RPM
RPM 1,140 RPM
Number of Poles 6
Phase 3
Frequency 60 Hz
NEMA Frame 56
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Rigid
Current Rating 1.1 A, 2.2-2.3 A
Composition Rolled Steel
Overload Protection None
Net Weight 27.6 lbs
Gross Weight 27.6 lbs