Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T130N Series
T130N12BOF
Infineon SCRs, T130N Series
SCR, M12, 1200V, 130A, SW27/M12
MFG Item Number
T130N12BOF
This item cannot be canceled or returned
Description
SCR, M12, 1200V, 130A, SW27/M12
- 130 Amps
- 600~1800 Volts
- Stud Mount
Typical applications for the T130N series include power supplies, battery chargers, motor control, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T130N12BOF |
| Manufacturer |
Infineon |
| Product Series |
T130N |
| Family Series |
Infineon SCRs, T130N Series |
| Description |
SCR, M12, 1200V, 130A, SW27/M12 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.03 mA |
| Irrm Peak (mA) |
0.03 mA |
| It (rms) |
300 A |
| It (avg) |
130 A |
| Itsm Amps |
3,500 A |
| Vtm (Volts) |
1.96 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
150 mA |
| Vgt (Volts) |
1.4 V |
| Mounting Force |
177 lbf-inches |
| Stud Size |
M12 x 1.75 |
| Length |
8.27 " |
| Net Weight |
0.4189 lbs |
| Gross Weight |
0.4189 lbs |
T130N12BOF
Infineon SCRs, T130N Series