Series Information
| Manufacturer Part Number | T13C2JCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/3 HP, 1800 RPM, 56C |
| Type | Capacitor Start, General Purpose |
| Horsepower | 1/3 hp |
| Kilowatts | 0.3 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 6.6 A |
| Composition | Rolled Steel |
| Overload Protection | None |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |