Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1410N Series
T1410N06TOF
Infineon SCRs, T1410N Series
SCR, TO-200AC-1, 600V, 1408A
MFG Item Number
T1410N06TOF
This item cannot be canceled or returned
Description
SCR, TO-200AC-1, 600V, 1408A
T1410N Series Information
Specifications
Specifications
| Manufacturer Part Number |
T1410N06TOF |
| Manufacturer |
Infineon |
| Product Series |
T1410N |
| Family Series |
Infineon SCRs, T1410N Series |
| Description |
SCR, TO-200AC-1, 600V, 1408A |
| Package Style |
TO-200AC-1 |
| Vdrm (Volts) |
600 V |
| Vrrm |
600 V |
| Idrm Peak (mA) |
0.08 mA |
| Irrm Peak (mA) |
0.08 mA |
| It (rms) |
3,270 A |
| It (avg) |
1,490 A |
| Itsm Amps |
23,000 A |
| Vtm (Volts) |
1.5 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
250 mA |
| Vgt (Volts) |
1.5 V |
| Mounting Force |
12-24 kN |
| Puk Size |
0.57 x 2.28 " |
| Net Weight |
0.3527 lbs |
| Gross Weight |
0.3527 lbs |
T1410N06TOF
Infineon SCRs, T1410N Series