Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, T1400 Series
T1471BR
Intermatic Relays, T1400 Series
Mechanical Time Switch, 125VAC,
This item cannot be canceled or returned
Description
Mechanical Time Switch, 125VAC,
- Provides direct 24 hour control of most loads
- Up to 10 on/off operations per day
- Loads up to 40 amps per cycle
- Designed for commercial, industrial and residential applications
- Equipped with manual override
Specifications
Specifications
| Manufacturer Part Number |
T1471BR |
| Manufacturer |
Intermatic |
| Product Series |
T1400 |
| Family Series |
Intermatic Relays, T1400 Series |
| Description |
Mechanical Time Switch, 125VAC, NEMA 3R Outdoor Enclosure, 4PST Out, 40A Max Load, w/Skipper, Sep Clock |
| Operation |
Off Delay, On Delay |
| Contacts |
4NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
1-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
125 VAC |
| Contact Rating |
40 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA |
| Net Weight |
3.8752 lbs |
| Gross Weight |
3.88 lbs |
T1471BR
Intermatic Relays, T1400 Series