Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, T1400 Series
T1472BR
Intermatic Relays, T1400 Series
Mechanical Time Switch, 208-277VAC,
This item cannot be canceled or returned
Description
Mechanical Time Switch, 208-277VAC,
- Provides direct 24 hour control of most loads
- Up to 10 on/off operations per day
- Loads up to 40 amps per cycle
- Designed for commercial, industrial and residential applications
- Equipped with manual override
Specifications
Specifications
| Manufacturer Part Number |
T1472BR |
| Manufacturer |
Intermatic |
| Product Series |
T1400 |
| Family Series |
Intermatic Relays, T1400 Series |
| Description |
Mechanical Time Switch, 208-277VAC, NEMA 3R Outdoor Enclosure, 4PST Out, 40A Max Load, w/SKipper Feature |
| Operation |
Off Delay, On Delay |
| Contacts |
4NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
1-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
208 VAC, 240 VAC, 277 VAC |
| AC Voltage |
208-277 VAC |
| Contact Rating |
40 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA |
| Net Weight |
3.51 lbs |
| Gross Weight |
3.96 lbs |
T1472BR
Intermatic Relays, T1400 Series