T148

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T148 Burndy Terminals, T Series, Ring Terminal, #6-8 Stud, 20-14AWG,

MFG Item Number
T148

T148 Burndy Terminals, T Series, Ring Terminal, #6-8 Stud, 20-14AWG,

MFG Item Number
T148
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, T Series
Item #
T148
Ring Terminal, #6-8 Stud, 20-14AWG,

T Series Information

  • Constructed of Pure Electrolytic Copper
  • Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Long Brazed Seam Barrel and Deep V Groove Inner Serrations
  • Provides Optimum Conductivity Reliability and Holding Power after Crimping
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance

The Type T (bulk: YAD) uninsulated terminals are constructed of pure electrolytic copper. Designed with a long brazed seam barrel, standard neck, deep V groove inner serrations and electro‑tin plated. The terminals are ideal for control wiring and other standard duty applications. The ring tongue provides a secure termination under the screw head that cannot be removed without the complete removal of the screw. Two or more terminals can easily be stacked on a common stud.

  • Wire Range is Clearly Marked on Terminal
  • Inspection Hole Provides and Easy Visual Check of Wire Insertion
  • Long Neck Terminal Permits Easy Bending and Stacking of Several Terminals on a Common Stud

Specifications

Specifications
Manufacturer Part Number T148
Manufacturer Burndy
Product Series T
Family Series Burndy Terminals, T Series
Description Ring Terminal, #6-8 Stud, 20-14AWG, Uninsulated
Terminal Type Ring
Wire Size Range 20-14 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size #6, #8
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0001 lbs
Alternatives
44112-B20
44112-B20
Ilsco Terminals, ILSCONS Series
YAD148
YAD148
Burndy Terminals, YAD Series