Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T1500N Series
T1500N18TOF
Infineon SCRs, T1500N Series
SCR, TO-200AD, 1800V, 1500A
MFG Item Number
T1500N18TOF VT
Description
SCR, TO-200AD, 1800V, 1500A
T1500N Series Information
- 1500~2230 Amps
- 1200~1800 Volts
- TO200‑AD
Typical applications for the T1500N series include power supplies, battery chargers, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T1500N18TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T1500N |
| Family Series |
Infineon SCRs, T1500N Series |
| Description |
SCR, TO-200AD, 1800V, 1500A |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
1,800 V |
| Vrrm |
1,800 V |
| Idrm Peak (mA) |
0.15 mA |
| Irrm Peak (mA) |
0.15 mA |
| It (rms) |
3,500 A |
| It (avg) |
1,500 A |
| Itsm Amps |
35,000 A |
| Vtm (Volts) |
2.1 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
250 mA |
| Vgt (Volts) |
2 V |
| Mounting Force |
32 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.275 lbs |
| Gross Weight |
1.275 lbs |
T1500N18TOF
Infineon SCRs, T1500N Series