T150M0X2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T150M0X2 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 21in. Long, UL

MFG Item Number
T150M0X2

T150M0X2 HellermannTyton Cable Ties, Heavy Duty Cable Tie, 21in. Long, UL

MFG Item Number
T150M0X2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, Series
Item #
T150M0X2
Heavy Duty Cable Tie, 21in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number T150M0X2
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Heavy Duty Cable Tie, 21in. Long, UL Rated, 175lb Tensile Strength, PA66, Black, 25/pkg
Length 21 "
Nominal Length 21 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.35 "
Material Polyamide
Color Black
Net Weight 0.03 lbs
Gross Weight 0.03 lbs