Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
T150X000VXM-BK Panduit Labels, PXE T150X000VXM-BK MP Printer Cont. Tap
MFG Item Number
T150X000VXM-BK
T150X000VXM-BK Panduit Labels, PXE T150X000VXM-BK MP Printer Cont. Tap
MFG Item Number
T150X000VXM-BK
This item cannot be canceled or returned
Description
PXE T150X000VXM-BK MP Printer Cont. Tap
Specifications
Specifications
Manufacturer Part Number
T150X000VXM-BK
Manufacturer
Panduit
Family Series
Panduit Labels
Description
The T150X000VXM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For
Material Type
Vinyl
Text Color
Black
Background Color
Yellow
Label Width
1.56 "
Net Weight
0.235 lbs
Gross Weight
0.235 lbs
T150X000VXM-BK
Panduit Labels